Shop All Pendants
Nuvo
Admiral 1-Light Pendant 6 in. Matte White and Natural Brass White Opal Glass
Mfr # 60/7922
Zoro # G009578965
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5 in
- Voltage 120V
- Style Contemporary
- Finish Matte White, Brass
- Material Steel, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6.5 in |
Wire Length | 144 in |
Rod Length | 36 in |
Details
Voltage | 120V |
Style | Contemporary |
Finish | Matte White, Brass |
Material | Steel, Glass |
Standards | cULus Listed |
Dimmable | Lamp Dependent |
Watts | 60W |
Glass Finish | White Opal |
Location Rating | Damp |
Lamp Count | 1 |
Lamp Base | Medium |
Lamp Shape | A19 |
Light Direction | Down |
Sloped Ceiling Compatible | Yes |
Description
A modern collection with a twist, the Admiral 60-7922 small pendant features a dual finish, unique design, and a fashionable statement for home luminaires. A suspended tear-dropped shape is comprised of matte white with natural brass elements encompassing the fixture. The white opal glass orb shields the-light source for smooth, even-lighting to bring a warm glow to any space. A beautiful design that is versatile and will compliment a variety of home decors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Ww Bx25 (BU25LEDFC9-TWWA)
- ILC Replacement for Green Energy 10470-gel replacement light bulb lamp (10470-GEL GREEN ENERGY)
- ILC Replacement for Westinghouse Hf100xr/h38/med replacement light bulb lamp (HF100XR/H38/MED WESTINGHOUSE)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MH100/U/M/PS)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO Doral Small LED Pendant Dark Bronze Copper Accent Finish Dar (62-856)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- Nuvo Pendants