Shop All Pendants
Nuvo
Adina 3-Light Large Pendant Matte Black and Natural Brass
Mfr # 60/7768
Zoro # G309578948
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Voltage 120V
- Style Transitional
- Finish Matte Black
- Dimmable Lamp Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18 in |
Wire Length | 144 in |
Rod Length | 36 in |
Details
Voltage | 120V |
Style | Transitional |
Finish | Matte Black |
Dimmable | Lamp Dependent |
Watts | 60W |
Material | Steel |
Standards | cULus Listed |
Light Direction | Down |
Sloped Ceiling Compatible | Yes |
Lamp Shape | A19 |
Lamp Base | Medium |
Lamp Count | 3 |
Location Rating | Damp |
Description
A stunning large-sized pendant that blends contemporary style with streamlined design elements, Adina 60-7768, is effortless-lighting at it's finest. Complimented with natural brass accents, the matte black finish is sleek, showcasing its clean lines. Housed within a beautifully crafted metal shade, the-light casts a warm and inviting glow when illuminated. A versatile fixture with a minimalist appeal, making it a great choice for those who want to create a modern and understated look in their home decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern, Black Steel Clear Jelly Jar Glass (6688500)
- BAYCO Work Light, Magnetic Base, 2200 lm (SL-1514)
- ILC Replacement for Iota Isl-540 (ISL-540 IOTA)
- STREAMLIGHT Orange Rechargeable Led 450 lm (25313)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- NUVO 1 Light 16 in. Pendant Warehouse Shade White (SF76-283)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- MAXIM Vector 4-Light 24" Wide Weathered Oak / Antique Brass Pendant Light (12254WOAB)
- Nuvo Pendants