Shop All Pendants
Nuvo
Adina 1-Light Small Pendant Matte Black and Natural Brass
Mfr # 60/7767
Zoro # G509578908
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Voltage 120V
- Style Transitional
- Finish Matte Black
- Dimmable Lamp Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10 in |
Wire Length | 144 in |
Rod Length | 36 in |
Details
Voltage | 120V |
Style | Transitional |
Finish | Matte Black |
Dimmable | Lamp Dependent |
Standards | cULus Listed |
Material | Steel |
Watts | 60W |
Sloped Ceiling Compatible | Yes |
Location Rating | Damp |
Lamp Base | Medium |
Light Direction | Down |
Lamp Shape | A19 |
Lamp Count | 1 |
Description
A stunning small-sized pendant that blends contemporary style with streamlined design elements, Adina 60-7767, is effortless-lighting at it's finest. Complimented with natural brass accents, the matte black finish is sleek, showcasing its clean lines. Housed within a beautifully crafted metal shade, the-light casts a warm and inviting glow when illuminated. A versatile fixture with a minimalist appeal, making it a great choice for those who want to create a modern and understated look in their home decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 3 LGT Oak Bath Bar (66442)
- ILC Replacement for Lights OF America 2630b replacement light bulb lamp (2630B LIGHTS OF AMERICA)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-835/IF15/P/DIM 10/1)
- PROGRESS LIGHTING Gibbes Street Three-Light Lantern (P550004-020)
- NUVO Perkins 1-Light Large Pendant Matte Black with Burnished Brass (60/7462)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included (60-5509)
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included (60-5895)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- NUVO 1 Light Seneca Mini Pendant Mahogany Bronze Finish Wrapped R (60-5898)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- ET2 Signature LED Pendant (E20468-BCN)
- Nuvo Pendants