Shop All Outdoor Wall Lights
Nuvo
Add On Motion Sensor White Finish
Mfr # SF76-500
Zoro # G3403869
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Height 3 in
- Length 8.5 in
- Finish White
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-500
- Zoro # G3403869
- UPC # 45923765001
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 2.5 in |
Height | 3 in |
Length | 8.5 in |
Details
Finish | White |
Housing Material | Aluminum |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Description
Outdoor Fixture,Add On,Motion Sensor,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-A)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- HOMECARE PRODUCTS 23886 4 x 48 in. Vinyl Cove Wall Base; Gray (HO135928)
- MAKITA 12V MAX CXT FLASHLIGHT (MPML103)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish (SF77-138)
- NUVO Briton 1-Light 14 in. Post Lantern with Clear Glass (60-546)
- NUVO Willis LED Outdoor Small Wall with Antique White Glass (62-651)
- NUVO 1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-625)
- NUVO 1-Light 10 in. Round Cage Bulk Head Die Cast Bulk Head (60-519)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-523)
- AFX Everly 8-in. Outdoor LED Wall Sconce, Adjustable CCT, Black (EVYW070410LAJMVBK)
- Nuvo Outdoor Wall Lights