Shop All Outdoor Wall Lights
Nuvo
Adams 1-Light 17 in. Outdoor Post with Frosted Glass
Mfr # 60-4909
Zoro # G3389762
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured Black
- Voltage 120V
- Width 6.13 in
- Height 18.25 in
- Length 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-4909
- Zoro # G3389762
- UPC # 45923649097
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.13 in |
Height | 18.25 in |
Length | 6.13 in |
Details
Finish | Textured Black |
Voltage | 120V |
Light Technology | Incandescent |
Watts | 100W |
Fixture Series | Adams |
Housing Material | Metal |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Base | Medium |
Lamp Shape | A19 |
Number of Bulbs | 1 |
Application | Outdoor Lighting |
Description
The Banyan 60-4932 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 5W, T6 Miniature Incandescent Light Bulb (C241-1)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 15PK (64594)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- METALUX LED WRAP LIGHT 31.4W 48"" (4WP3040R)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-893)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish (SF77-531)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- NUVO Briton 1-Light 14 in. Post Lantern with Clear Glass (60-548)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- LUXURY LIGHTING Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish (189-77(W9) ACop u/d-7-17)
- Nuvo Outdoor Wall Lights