Shop All Outdoor Wall Lights
Nuvo
Adams 1-Light 17 in. Outdoor Post with Frosted Glass
Mfr # 60-4908
Zoro # G3389729
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Glass Color Frosted
- Width 6.13 in
- Height 18.25 in
- Length 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-4908
- Zoro # G3389729
- UPC # 45923649080
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.13 in |
Height | 18.25 in |
Length | 6.13 in |
Fitter Size | 3 in |
Details
Finish | Rustic Bronze |
Voltage | 120V |
Glass Color | Frosted |
Light Technology | Incandescent |
Watts | 100W |
Lens Material | Aluminum |
Fixture Series | Adams |
Standards | cULus, Wet Location Listed |
Housing Material | Glass / Metal |
Fixture Type | Post Lantern |
Lamp Type | Incandescent |
Lamp Included | No |
Number of Light Bulbs Required | 1 |
Indoor/Outdoor | Outdoor |
Product Design | Transitional |
Environment | Wet |
Base Type | Medium |
Application | Outdoor Lighting |
Lamp Shape | A19 |
Description
SATCO|NUVO's SF76-521 outdoor single flood light lamp holder brings dedicated illumination where you need it most. This direct mount fixture features an adjustable lamp socket for direct light, allowing flexibility for security or general purpose lighting. The rugged bronze finish blends in seamlessly for most applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (93-1PK)
- SYLVANIA CFL, 26 W, T4, 4-Pin (GX24q-3) (20880)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 480V, 5000K Color (ATBM P60 480 R5 5K)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- NUVO Howell 1 Light Small Outdoor Wall Fixture 60w Vintage Lamp I (60-5831)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Bronzotic Finish (SF77-141)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- NUVO Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass (60-887)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-521)
- AMERICAN MANTLE American Mantle FBG300 Tempered Bevelled Glass Panes for Outdoor Gaslights FBG300 (FBG300)
- Nuvo Outdoor Wall Lights