Shop All Flushmount Lights
Nuvo
9.5 Watt, 10 Inch LED Disk Light, White Finish, CCT Selectable
Mfr # 62/1815
Zoro # G412110158
product price: $23.69
/ea
$23.69
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
- Brand Nuvo
- MFR # 62/1815
- Zoro # G412110158
- UPC # 45923623516
- Country of Origin Malaysia
- Category Flushmount Lights
Description
Introducing SATCO NUVO 62-1815, a 10-inch customizable lighting solution with CCT selectable options from 2700K to 5000K. This 9.5-watt fixture comes in a white finish and features a high CRI of 93 for exceptional color accuracy. It offers 2.5kV surge protection and is rated for 50,000 hours, ensuring durability and long-lasting performance. Suitable for wet locations, this light is perfect for both indoor and outdoor use. Effortlessly mountable to 3 and 4-inch junction boxes for hassle-free installation. Experience versatile, durable, and exceptional lighting with our customizable lights.
Documents & Resources
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
- WESTINGHOUSE FLAME TIP BULB 25W 25PK (5106)
- WOBBLE LIGHT WOBBLE LIGHT 85W, T3 Screw-In Fluorescent Light Bulb (111908)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 WHB WH)
- ILC Replacement for GE General Electric G.E 4c7/w 120v replacement light bulb lamp, 4PK (4C7/W 120V GE GENERAL ELECTRIC G.E)
- NUVO 10-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1673)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- NUVO Intersection Large Flush Mount - Polished Nickel with Clear Glass (60/7638)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- NUVO 2-Light 60W Incandescent Basic Fixture, Mahogany Bronze Finish (60-2645)
- NUVO Fixture, Flush, LED, 18W, 120V, Black, D (62/468)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- Nuvo Flushmount Lights