Shop All LED Bay Lights
Nuvo
80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt
Mfr # 65/975
Zoro # G810371663
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 9210 lm
- Standards FCC; RoHS; IK08; cULus
- IP Rating IP65
- Temp. Range -40 to 45°C
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/975
- Zoro # G810371663
- UPC # 45923661402
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Height | 5.63 in |
Outside Diameter | 8.27 in |
Details
Lumens | 9210 lm |
Standards | FCC; RoHS; IK08; cULus |
IP Rating | IP65 |
Temp. Range | -40 to 45°C |
CRI | 80 |
Fixture Housing Color | White |
Dimmable | Non-Dimmable |
Rated Life | 30000 hrs |
Fixture Housing Material | Die-cast Aluminum |
Voltage | 120 V |
Fixture Lens Material | Polycarbonate (PC) |
Includes | 6-foot cord |
Beam Angle | 110 degrees |
Style | Utility |
Surge Protection | Built-in surge protection - 2KV |
Incandescent Equivalent | 150 to 175 W |
Indoor / Outdoor | Indoor/Outdoor |
Amps | 0.667 A |
Location | Wet |
Description
SATCO NUVO's latest Hi-Pro Shop Light 65-975 takes utility lighting to the next level. These rugged lamps are perfect for indoor or outdoor use and built to withstand whatever the elements throw at them. They are plug-in lamps, a feature that offers maximum flexibility, lighting even the largest of spaces, these shop lights can also be hardwired for permanent installation. With 9210 lumens at 80 watts, these LED lights will illuminate just about any project or event delivering high output, natural white lighting where it's needed. Finished in white, this shop light comes complete with a 6 foot cord and large, locking snap hook for hanging, adding ease-of-use and safety in one, convenient setup. For use in warehouse, garage, workshop, or utility room, including residential applications, anywhere an electrical outlet is available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND PRO 1000 Lumen wide-beam headlamp CF (LBP1000-L34CF)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- ILC Replacement For ODORSTOP OSUVB16 (OSUVB16)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- Nuvo LED Bay Lights