Shop All LED Bay Lights
Nuvo
80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt
Mfr # 65/965
Zoro # G110371677
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 9210 lm
- Standards FCC; RoHS; IK08; cULus
- Dimmable Non-Dimmable
- Fixture Housing Material Die-cast Aluminum
- Temp. Range -40 to 45°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/965
- Zoro # G110371677
- UPC # 45923661204
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Height | 5.63 in |
Outside Diameter | 8.27 in |
Details
Lumens | 9210 lm |
Standards | FCC; RoHS; IK08; cULus |
Dimmable | Non-Dimmable |
Fixture Housing Material | Die-cast Aluminum |
Temp. Range | -40 to 45°C |
Includes | 6-foot cord |
Fixture Housing Color | Black |
Beam Angle | 110 degrees |
Voltage | 120 V |
CRI | 80 |
Fixture Lens Material | Polycarbonate (PC) |
IP Rating | IP65 |
Rated Life | 30000 hrs |
Style | Utility |
Location | Wet |
Amps | 0.667 A |
Surge Protection | Built-in surge protection - 2KV |
Indoor / Outdoor | Indoor/Outdoor |
Incandescent Equivalent | 150 to 175 W |
Description
SATCO NUVO's latest Hi-Pro Shop Light 65-965 takes utility lighting to the next level. These rugged lamps are perfect for indoor or outdoor use and built to withstand whatever the elements throw at them. They are plug-in lamps, a feature that offers maximum flexibility with lighting even the largest of spaces, or can be hardwired for permanent installation. With 9210 lumens at 80 watts, these LED lights will illuminate just about any project or event delivering high output, natural white lighting where it's needed. Finished in black, this shop light comes complete with a 6 foot cord and large, locking snap hook for hanging, adding ease-of-use and safety in one, convenient setup. For use in your warehouse, garage, workshop, or utility room, including residential applications, anywhere an electrical outlet is available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS High Performance Led Work Light On Magnet (8401-0439)
- SATCO 25 W G40 Incandescent - Clear - 4000 Hours - 120L - Medium Base - 120V (S3010)
- LITHONIA LIGHTING Brushed Nickel Contemporary Square Vanit (FMVCSL 24IN MVOLT 30K 90CRI BN M6)
- ILC Replacement For EIKO CD8PS22FCCTUD (CD8/PS22/FCCT/UD)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- NUVO LED Linear High-Bay With Interchangeable Lens, 110W/130W/155W Wattage 3K/4K/5K CCT Selectable (65/1011)
- NUVO LED Linear High-Bay With Interchangeable Lens, 65W/75W/85W Wattage 3K/4K/5K CCT Selectable (65/1010)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- JD INTERNATIONAL LIGHTING Commercial LED UFO LED High Bay, 240W, 32400 Lumen, 5000K, IP65, DLC Premium (CLU11-240WRD1-BK50)
- Nuvo LED Bay Lights