Shop All LED Bay Lights
Nuvo
80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 4000K - Black Finish - 120 Volt
Mfr # 65/964
Zoro # G010371692
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 9071 lm
- Standards FCC; RoHS; IK08; cULus
- Fixture Housing Color Black
- Includes 6-foot cord
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/964
- Zoro # G010371692
- UPC # 45923661198
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Height | 5.63 in |
Outside Diameter | 8.27 in |
Details
Lumens | 9071 lm |
Standards | FCC; RoHS; IK08; cULus |
Fixture Housing Color | Black |
Includes | 6-foot cord |
Voltage | 120 V |
Rated Life | 30000 hrs |
Dimmable | Non-Dimmable |
IP Rating | IP65 |
Beam Angle | 110 degrees |
CRI | 80 |
Fixture Housing Material | Die-cast Aluminum |
Temp. Range | -40 to 45°C |
Fixture Lens Material | Polycarbonate (PC) |
Location | Wet |
Amps | 0.667 A |
Incandescent Equivalent | 150 to 175 W |
Indoor / Outdoor | Indoor/Outdoor |
Surge Protection | Built-in surge protection - 2KV |
Style | Utility |
Description
SATCO NUVO's latest Hi-Pro Shop Light 65-964 takes utility lighting to the next level. These rugged lamps are perfect for indoor or outdoor use and built to withstand whatever the elements throw at them. They are plug-in lamps, a feature that offers maximum flexibility with lighting even the largest of spaces, or can be hardwired for permanent installation. With 9071 lumens at 80 watts, these LED lights will illuminate just about any project or event delivering high output, cool white lighting where it's needed. Finished in black, this shop light comes complete with a 6 foot cord and large, locking snap hook for hanging, adding ease-of-use and safety in one convenient setup. For use in your warehouse, garage, workshop, or utility room, including residential applications, anywhere an electrical outlet is available!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus Pro Red Penlight W/ White Led (STL66120)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6021e)
- ILC Replacement for UVP 34-0034-01 replacement light bulb lamp, 2PK (34-0034-01 UVP)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21434-24PK)
- NUVO Fixture, LED, Hi-Bay, 110W, 4000K, 15297L, 120V-277V, White (65/641)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO LED Linear High-Bay With Interchangeable Lens, 65W/75W/85W Wattage 3K/4K/5K CCT Selectable (65/1010)
- NUVO LED Linear High-Bay With Interchangeable Lens, 110W/130W/155W Wattage 3K/4K/5K CCT Selectable (65/1011)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 21067 lm (IBE 22LM MVOLT 40K)
- Nuvo LED Bay Lights