Shop All Appliance Parts
Nuvo
8 ft. Vapor Proof Linear/Microwave Sensor CCT & Watt Select IP65/IK08 120V-347V
Mfr # 65/825R1
Zoro # G909907582
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic /Polycarbonate
- Standards cETLus / RoHS / DLC / FCC / IP65 / IK08
- Color Gray
- Depth 3.46 in
- Weight 12.13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/825R1
- Zoro # G909907582
- UPC # 45923651007
- Country of Origin China
- Category Appliance Parts
Dimensions
Depth | 3.46 in |
Width | 4.33 in |
Length | 94.49 in |
Details
Material | Plastic /Polycarbonate |
Standards | cETLus / RoHS / DLC / FCC / IP65 / IK08 |
Color | Gray |
Weight | 12.13 lb |
Includes | Mounting hardware |
For Use With | Indoor and Outdoor Lighting |
Voltage | 120-347 |
Operating Temperature | -40°C (-40°F) to +45°C (+113°F) |
Dimmable | Yes |
Lamp Base | Integrated LED |
Light Direction | Down |
Lens Finish | Opaque |
Installation | Wall/Ceiling |
Surge Protection | Built-in surge protection - 2KV |
Lamp Included | Yes |
Sensor | Integrated Microwave Sensor |
Style | Utility |
Beam Spread | 120 degrees |
Lamp Count | 1 |
Location Rating | Wet |
Watts | 50/60/72W |
Description
SATCO's 65-825R1-wattage selectable, 8-foot vapor-proof fixture is a practical solution for interior and exterior lighting. Packed with improvements and features, this linear fixture is CCT and wattage selectable and wet location rated, with 2KV surge protection. Versatile and durable, this vapor-proof fixture delivers 50,000 hours of exceptional illumination. With a voltage range extending to up to 347V, this fixture is compliant with Canadian voltage standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE G2, Low Calorie Sports Drink, 12 oz ready to drink, Grape, 24 Pack (10052000122036)
- WINCO 1 1/2 in Pastry Brush (WBR-15)
- ULTRASOURCE Pump Oil Quart R530 (884755)
- NORCOLD NORCOLD 621156PW Refrigerator Vent; Polar White (N6D-621156PW)
- NUVO 2 ft. 20W Vapor Proof Linear, CCT Select, IP65/IK08 0-10V Dim, 120V-347V (65/820R1)
- MSE Compatible Drum (MSE-DR400)
- GE Plastic Tube (WR17X2891)
- ROBERTSHAW Laundry Valve, 3/4" 11.5 NHT (CB-104)
- CAFECTION Complete Brewer Mech (06CAB22)
- NORCOLD NORCOLD 635591 Refrigerator Power Cord (N6D-635591)
- TRI-STAR INDUSTRIES Knob w/o Stars, Black (AS-312510)
- Nuvo Appliance Parts