Shop All Track Lighting Fixtures
Nuvo
8 ft., Track, Brushed Nickel Finish
Mfr # TR129
Zoro # G3407393
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Lamp Voltage - Track Lighting Head 120V
- Finish Brushed Nickel
- Fixture Type Indoor Lighting
- Height (In.) 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TR129
- Zoro # G3407393
- UPC # 045923421297
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height (In.) | 0.63 in |
Width (In.) | 1.31 in |
Length (In.) | 96 in |
Details
Number of Heads - Track Lighting | 1 |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Brushed Nickel |
Fixture Type | Indoor Lighting |
Standards | UL - Listed, Dry Location |
Material | Metal |
Description
Track Light Track,8 ft.,Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse Mh100/u/m90/e/med replacement light bulb lamp (MH100/U/M90/E/MED WESTINGHOUSE)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-W)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- SYLVANIA T5 Fluorescent 40Pk (FP54/830/HO/ECO)
- NUVO 6 ft., Track, Black Finish (TR125)
- NUVO Fixture, Track Head, LED, 15W, 120V, Light Bar, 3000K, Black (TH501)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, White finish (TK423)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, White Finish (TH224)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch back, Brushed Nickel (TK417)
- NUVO 2 ft., Track, Russet Bronze Finish (TR131)
- GORGEOUSGLOW 8 ft. Single Circuit Halo Track - Black (GO2434134)
- Nuvo Track Lighting Fixtures