Shop All Flushmount Lights
Nuvo
7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6
Mfr # 62/1663
Zoro # G605310440
product price: $95.99
/pk 6, $16.00/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Height 1.28
- Watts 12
- Dimmable Yes-Dimmable
- Fixture Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1663
- Zoro # G605310440
- UPC # 45923616631
- Country of Origin Viet Nam
- Category Flushmount Lights
Dimensions
Height | 1.28 |
Details
Voltage | 120 |
Lumens | 890 |
Watts | 12 |
Dimmable | Yes-Dimmable |
Finish | Brushed Nickel |
Fixture Housing Material | Steel |
Beam Angle | 110 |
CRI | 90 |
Fixture Lens Material | Acrylic |
Temp. Range | -35C (-31F) to a maximum of +50C (+122F) |
Standards | cETLus |
For Use With | Indoor |
Description
Satco's new LED disk light fixtures are the perfect choice for adding cost-effective, energy-efficient lighting to a variety of areas in your home. SKU #62-1663 features a 7-inch diameter, 5000K CCT, in a traditional brushed nickel finish. Available in a convenient 6-pack, this unit will save your contractor valuable time in installation. NEC-compliant and wet location rated, the Satco LED disk light fixtures are an all-purpose lighting solution.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- ILC Replacement for Zoro 1e855 White LED Replacement replacement light bulb lamp (1E855 WHITE LED REPLACEMENT ZORO)
- FEIT ELECTRIC LED GROW LIGHT CC 32W (GLP24ADJS32WLED)
- BELL OUTDOOR Weatherproof Lampholder, 75-150W Par 38 (5606-2)
- NUVO 10-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1673)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- NUVO 7-Inch LED Disk Light, 5000K, White Finish, PK 6 (62/1661)
- NUVO 18W Flush Mount Twist & Lock Fixture, LED 12 in. Matte Black Finish Frosted Glass (62/687)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- NUVO Fixture, Square Ceiling, 2 Light 12" (SF77-824)
- ENERGETIC LIGHTING LED 12-inch Round Flushmount, Brushed Nickle, 3 Selectable CCT Ceiling Lamp, 6PK (E3FMB14T-93050)
- Nuvo Flushmount Lights