Shop All Flushmount Lights
Nuvo
7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish
Mfr # 62/1803
Zoro # G510021059
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 2700K/3000K/3500K/4000K/5000K
- Voltage 120
- Lumens 780-910
- Watts 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 62/1803
- Zoro # G510021059
- UPC # 45923625886
- Country of Origin Malaysia
- Category Flushmount Lights
Dimensions
Size | Each |
Diameter | 7.42 in |
Details
Housing Finish | White |
Color temp | 2700K/3000K/3500K/4000K/5000K |
Voltage | 120 |
Lumens | 780-910 |
Watts | 15 |
Dimmable | Yes-Dimmable |
Finish | Bronze |
Temp. Range | -25°C (-13°F) to +40°C (+104°F) |
Housing Material | Steel / Acrylic |
Energy Star Compliant | Yes |
CRI | 93 |
Fixture Shape | Round |
Rated Life | 50000 |
Standards | cETLus Listed ; RoHS ; FCC |
Beam Angle | 110 degrees |
Sloped Ceiling Compatible | Yes |
CCT Selectable | Yes |
Location Rating | Wet |
Style | Contemporary |
For Use With | Indoor Lighting |
Description
Introducing SATCO NUVO's 62-1803 LED CCT Selectable Disk Light with ColorQuick technology! This 7-inch, 15-watt disk light in bronze features a high CRI of 93, 2.5kV surge protection, and wet location rating. This CCT Selectable Disk Light is rated for 50,000 hours of illumination and is durable enough for any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP 25A19130V GLAMOUR PINK INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EGGK-6)
- FEIT ELECTRIC LED FEIT PAR16 45W EQ WW (BPPAR16DM930CA)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12BZ)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 4000K - Gray Finish - 100-277V (65/172)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, Beige Fabric Shade, Acrylic Diffuser (62/998)
- NUVO Fixture, Square Ceiling, 2 Light 12" (SF77-824)
- NUVO 1-Light 40W LED Wrap Fixture Fixture, White Finish (65/1096)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- Nuvo Flushmount Lights