Shop All LED Bay Lights
Nuvo
60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt
Mfr # 65/972
Zoro # G310371705
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 6900 lm
- Standards FCC; RoHS; IK08; cULus
- Rated Life 30000 hrs
- Fixture Housing Material Die-cast Aluminum
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/972
- Zoro # G310371705
- UPC # 45923661372
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Height | 5.63 in |
Outside Diameter | 8.27 in |
Details
Lumens | 6900 lm |
Standards | FCC; RoHS; IK08; cULus |
Rated Life | 30000 hrs |
Fixture Housing Material | Die-cast Aluminum |
Voltage | 120 V |
Beam Angle | 110 degrees |
Fixture Lens Material | Polycarbonate (PC) |
CRI | 80 |
Fixture Housing Color | White |
Temp. Range | -40 to 45°C |
Dimmable | Non-Dimmable |
IP Rating | IP65 |
Includes | 6-foot cord |
Incandescent Equivalent | 125 W |
Indoor / Outdoor | Indoor/Outdoor |
Surge Protection | Built-in surge protection - 2KV |
Style | Utility |
Location | Wet |
Amps | 0.500 A |
Description
SATCO NUVO's latest Hi-Pro Shop Light 65-972 takes utility lighting to the next level. These rugged lamps are perfect for indoor or outdoor use and built to withstand whatever the elements throw at them. They are plug-in lamps, a feature that offers maximum flexibility, lighting even the largest of spaces, these shop lights can also be hardwired for permanent installation. With 6900 lumens at 60 watts, these LED lights will illuminate just about any project or event delivering high output, natural white lighting where it's needed. Finished in white, this shop light comes complete with a 6 foot cord and large, locking snap hook for hanging, adding ease-of-use and safety in one convenient setup. For use in your warehouse, garage, workshop, or utility room, including residential applications, anywhere an electrical outlet is available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No AA (68910)
- EXO LED Slender Wall Pack w/ Photocontrol, 1500L, 5000K, 120-277v (SG1-10-PCU)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40 OSRAM SYLVANIA)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q75T4/Cl-120V-Gy8, 2PK (Q75T4/CL-120V-GY8)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- DIALIGHT VIGILANT HIGH BAY 230W LED 120-277V-AC 120-250V-DC LIGHT FIXTURE (VEU7MC2JNNWNGN)
- Nuvo LED Bay Lights