Shop All LED Bay Lights
Nuvo
60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 4000K - White Finish - 120 Volt
Mfr # 65/971
Zoro # G910371662
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 6777 lm
- Standards FCC; RoHS; IK08; cULus
- Fixture Housing Color White
- Beam Angle 110 degrees
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/971
- Zoro # G910371662
- UPC # 45923661365
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Height | 5.63 in |
Outside Diameter | 8.27 in |
Details
Lumens | 6777 lm |
Standards | FCC; RoHS; IK08; cULus |
Fixture Housing Color | White |
Beam Angle | 110 degrees |
IP Rating | IP65 |
Fixture Lens Material | Polycarbonate (PC) |
Includes | 6-foot cord |
Fixture Housing Material | Die-cast Aluminum |
Rated Life | 30000 hrs |
Dimmable | Non-Dimmable |
Voltage | 120 V |
Temp. Range | -40 to 45°C |
CRI | 80 |
Location | Wet |
Amps | 0.500 A |
Incandescent Equivalent | 125 W |
Surge Protection | Built-in surge protection - 2KV |
Style | Utility |
Indoor / Outdoor | Indoor/Outdoor |
Description
SATCO NUVO's latest Hi-Pro Shop Light 65-971 takes utility lighting to the next level. These rugged lamps are perfect for indoor or outdoor use and built to withstand whatever the elements throw at them. They are plug-in lamps, a feature that offers maximum flexibility, lighting even the largest of spaces, these shop lights can also be hardwired for permanent installation. With 6777 lumens at 60 watts, these LED lights will illuminate just about any project or event delivering high output, cool white lighting where it's needed. Finished in white, this shop light comes complete with a 6 foot cord and large, locking snap hook for hanging, adding ease-of-use and safety in one, convenient setup. For use in your warehouse, garage, workshop, or utility room, including residential applications, anywhere an electrical outlet is available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- POWERZONE Flashlight Tactical Led 1000L (12106)
- ILC Replacement for Verilux Hec1 replacement light bulb lamp (HEC1 VERILUX)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/841/2P/ALTO)
- NUVO 150 Watt UFO LED High Bay - 5000K - 21600 Lumens - 120-277 Volt - White Finish (65/794R2)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- NUVO LED Linear High-Bay With Interchangeable Lens, 65W/75W/85W Wattage 3K/4K/5K CCT Selectable (65/1010)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- MASTER LOCK CABLE ADJ LOCKHEAD 6' (8413DPF)
- Nuvo LED Bay Lights