Shop All LED Bay Lights
Nuvo
60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 4000K - Black Finish - 120 Volt
Mfr # 65/961
Zoro # G910371686
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 6777 lm
- Standards FCC; RoHS; IK08; cULus
- Rated Life 30000 hrs
- Fixture Housing Color Black
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/961
- Zoro # G910371686
- UPC # 45923661167
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Height | 5.63 in |
Outside Diameter | 8.27 in |
Details
Lumens | 6777 lm |
Standards | FCC; RoHS; IK08; cULus |
Rated Life | 30000 hrs |
Fixture Housing Color | Black |
Dimmable | Non-Dimmable |
Beam Angle | 110 degrees |
IP Rating | IP65 |
Temp. Range | -40 to 45°C |
Fixture Housing Material | Die-cast Aluminum |
CRI | 80 |
Voltage | 120 V |
Fixture Lens Material | Polycarbonate (PC) |
Includes | 6-foot cord |
Style | Utility |
Amps | 0.500 A |
Indoor / Outdoor | Indoor/Outdoor |
Location | Wet |
Surge Protection | Built-in surge protection - 2KV |
Incandescent Equivalent | 125 W |
Description
SATCO NUVO's latest Hi-Pro Shop Light 65-961 takes utility lighting to the next level. These rugged lamps are perfect for indoor or outdoor use and built to withstand whatever the elements throw at them. They are plug-in lamps, featuring maximum flexibility, lighting the largest spaces with ease, or can be hardwired for permanent installation. With 6777 lumens at 60 watts, these LED lights will illuminate just about any project or event delivering high output, cool white, lighting where it's needed. Finished in black, this shop light comes complete with a 6 foot cord and large, locking snap hook for hanging, adding ease-of-use and safety in one convenient setup. For use in your warehouse, garage, workshop, or utility room, including residential applications, anywhere an electrical outlet is available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable 780-Lumen LED Spotlight Flashlight with 3/4 Mile Beam (NEB-SPT-1000)
- FEIT ELECTRIC LED Bulb, Decorative, B10 Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable (BPCTC40/927CA/FIL)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Remodel Housing" (EL918RICA)
- ILC Replacement for GE General Electric G.E Ge432max-g-n (GE432MAX-G-N GE GENERAL ELECTRIC G.E)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- NUVO LED Canopy Fixture - 75 Watt - CCT Selectable - Bronze Finish (65/630R1)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- NUVO Fixture, LED, Hi-Bay, 110W, 4000K, 15297L, 120V-277V, White (65/641)
- FOTODIOX Fotodiox Pro FlapJack LED Edge Light 4 x 11 in. Long Rectangle Ultra-Thin, Ultrabright Professional Daylight LED Dimmable Photo-Video Light Kit with Case; Battery & Charger (LED-Flpjk-C200L)
- Nuvo LED Bay Lights