Shop All LED Bay Lights
Nuvo
60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 3000K - White Finish - 120 Volt
Mfr # 65/970
Zoro # G410371667
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 6274 lm
- Standards FCC; RoHS; IK08; cULus
- Temp. Range -40 to 45°C
- Dimmable Non-Dimmable
- Fixture Lens Material Polycarbonate (PC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/970
- Zoro # G410371667
- UPC # 45923661303
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Height | 5.63 in |
Outside Diameter | 8.27 in |
Details
Lumens | 6274 lm |
Standards | FCC; RoHS; IK08; cULus |
Temp. Range | -40 to 45°C |
Dimmable | Non-Dimmable |
Fixture Lens Material | Polycarbonate (PC) |
Rated Life | 30000 hrs |
Fixture Housing Color | White |
CRI | 80 |
IP Rating | IP65 |
Includes | 6-foot cord |
Voltage | 120 V |
Fixture Housing Material | Die-cast Aluminum |
Beam Angle | 110 degrees |
Location | Wet |
Surge Protection | Built-in surge protection - 2KV |
Incandescent Equivalent | 125 W |
Amps | 0.500 A |
Style | Utility |
Indoor / Outdoor | Indoor/Outdoor |
Description
SATCO NUVO's latest Hi-Pro Shop Light 65-970 takes utility lighting to the next level. These rugged lamps are perfect for indoor or outdoor use and built to withstand whatever the elements throw at them. They are plug-in lamps, a feature that offers maximum flexibility, lighting even the largest of spaces, these shop lights can also be hardwired for permanent installation. With 6274 lumens at 60 watts, these LED lights will illuminate just about any project or event delivering high output, warm white lighting where it's needed. Finished in white, this shop light comes complete with a 6 foot cord and large, locking snap hook for hanging, adding ease-of-use and safety in one convenient setup. For use in your warehouse, garage, workshop, or utility room, including residential applications, anywhere an electrical outlet is available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA STRIP2A/034UNHD850/48U/WH (65214)
- ILC Replacement for Ballast FML 27W Ballast (FML 27W BALLAST BALLAST)
- ILC Replacement For LIGHT BULB LAMP, LEV 20070F (LEV 20070-F)
- BAYCO LED FLASHLIGHT 60 LUMENS W/FLOODLIGHT (BYNSP-1400)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- Nuvo LED Bay Lights