Shop All LED Bay Lights
Nuvo
60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 3000K - Black Finish - 120 Volt
Mfr # 65/960
Zoro # G010371661
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 6274 lm
- Standards FCC; RoHS; IK08; cULus
- CRI 80
- Beam Angle 110 degrees
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/960
- Zoro # G010371661
- UPC # 45923661150
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Height | 5.63 in |
Outside Diameter | 8.27 in |
Details
Lumens | 6274 lm |
Standards | FCC; RoHS; IK08; cULus |
CRI | 80 |
Beam Angle | 110 degrees |
Voltage | 120 V |
Includes | 6-foot cord |
Dimmable | Non-Dimmable |
IP Rating | IP65 |
Fixture Housing Color | Black |
Rated Life | 30000 hrs |
Fixture Lens Material | Polycarbonate (PC) |
Fixture Housing Material | Die-cast Aluminum |
Temp. Range | -40 to 45°C |
Indoor / Outdoor | Indoor/Outdoor |
Style | Utility |
Incandescent Equivalent | 125 W |
Location | Wet |
Amps | 0.500 A |
Surge Protection | Built-in surge protection - 2KV |
Description
SATCO NUVO's latest Hi-Pro Shop Light, the 65-960, takes utility lighting to the next level. These rugged lamps are perfect for indoor or outdoor use and built to withstand whatever the elements throw at them. They are plug-in lamps, offering maximum flexibility to illuminate the largest spaces with ease, or they can be hardwired for permanent installation. With 6274 lumens at 60 watts, these LED lights will illuminate just about any project or event, delivering high-output, warm white lighting where it's needed. Finished in black, this shop light comes complete with a 6-foot cord and a large, locking snap hook for hanging, adding ease of use and safety in one convenient setup. Use it in your warehouse, garage, workshop, or utility room, including residential applications, wherever an electrical outlet is available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 13974 replacement light bulb lamp, 2PK (13974 OSRAM SYLVANIA)
- TCP LED, 4W B11, DIM, 2400K E26, Frost, Blunt Tip (LED4E26B1124KF)
- DABMAR LIGHTING Dabmar Lighting DSL1000-BZ Recessed Louvered Brick; Step & Wall Light; Bronze - 5 x 8.80 x 3.10 in. (DSL1000-BZ)
- APPLETON ELECTRIC Fixture, Pendant Mount (AP1575)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- NUVO LED Canopy Fixture - 75 Watt - CCT Selectable - Bronze Finish (65/630R1)
- NUVO Fixture, LED, Canopy, 100W, 3000K/4000K/5000K, 11946-13999L, 100V-277V, White (65/631)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO LED Canopy Fixture - 100 Watt - CCT Selectable - Bronze Finish (65/632R1)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- Nuvo LED Bay Lights