Shop All Track Lighting Fixtures
Nuvo
6 ft., Track, Russet Bronze Finish
Mfr # TR133
Zoro # G3407719
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Lamp Voltage - Track Lighting Head 120V
- Finish Russet Bronze
- Fixture Type Indoor Lighting
- Width (In.) 1.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # TR133
- Zoro # G3407719
- UPC # 045923421334
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width (In.) | 1.31 in |
Height (In.) | 0.63 in |
Length (In.) | 72 in |
Details
Number of Heads - Track Lighting | 1 |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Russet Bronze |
Fixture Type | Indoor Lighting |
Material | Metal |
Standards | cETLus - Listed, Dry Location |
Description
Track Light Track,6 ft.,Russet Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- DABMAR LIGHTING Fixture, Post Top, 552, B, Cast, Aluminum (GM552-B)
- AMAX LIGHTING Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-S003)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Philips, Pl-C 18W/840/4P (PL-C 18W/840/4P)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish (TH280)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- NUVO 2 ft., Track, Brushed Nickel Finish (TR126)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Brushed Nickel Finish (TH301)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte Black, 36 Deg. Beam (TH404)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- Nuvo Track Lighting Fixtures