Shop All Track Lighting Fixtures
Nuvo
6 ft., Track, Brushed Nickel Finish
Mfr # TR128
Zoro # G3407378
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Lamp Voltage - Track Lighting Head 120V
- Fixture Type Indoor Lighting
- Finish Brushed Nickel
- Height (In.) 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TR128
- Zoro # G3407378
- UPC # 045923421280
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height (In.) | 0.63 in |
Width (In.) | 1.31 in |
Length (In.) | 72 in |
Details
Number of Heads - Track Lighting | 1 |
Lamp Voltage - Track Lighting Head | 120V |
Fixture Type | Indoor Lighting |
Finish | Brushed Nickel |
Material | Metal |
Standards | UL - Listed, Dry Location |
Description
Track Light Track,6 ft.,Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Downlight, 8" Size, 18.1 W (LBR8 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUE6)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- ILC Replacement for Flowtron Bf-205 replacement light bulb lamp (BF-205 FLOWTRON)
- NUVO 1-Light, R30, Track Head, Straight Cylinder, White Finish (TH202)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, Black (TH480)
- NUVO 1-Light, R20, Track Head, Straight Cylinder, Brushed Nickel Finish (TH307)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Brushed Nickel Finish (TH302)
- NUVO 1-Light, R20, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH305)
- NUVO 3-Light, MR16, Round Back Track Kit, 4 foot Track, Line Voltage, Black (TK349)
- NUVO 3-Light, MR16, Gimbal Ring Track Kit, 4 foot Track, Line Voltage, White (TK355)
- Nuvo Track Lighting Fixtures