Shop All Track Lighting Fixtures
Nuvo
6 ft., Track, Black Finish
Mfr # TR125
Zoro # G3407323
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Lamp Voltage - Track Lighting Head 120V
- Fixture Type Indoor Lighting
- Finish Black
- Standards UL - Listed, Dry Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TR125
- Zoro # G3407323
- UPC # 45923421259
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height (In.) | 0.63 in |
Width (In.) | 1.31 in |
Length (In.) | 72 in |
Details
Number of Heads - Track Lighting | 1 |
Lamp Voltage - Track Lighting Head | 120V |
Fixture Type | Indoor Lighting |
Finish | Black |
Standards | UL - Listed, Dry Location |
Material | Metal |
Description
Track Light Track,6 ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AED3)
- DORCY Safety Signal 30-Lumen Wand Flashlight (41-1482)
- DABMAR LIGHTING Dabmar Lighting DL-PAR20-LED-7W-30K PAR20 LED Surface Mounted Diodes 7 watt 30K 120-277 Lamp; Warm White (DL-PAR20-LED-7W-30K)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 220L - Medium Base - 120V - Carded (S4538)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Black Finish (TH223)
- NUVO 1-Light, R30, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH306)
- NUVO 4 ft., Track, Brushed Nickel Finish (TR127)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- NUVO 1-Light, MR16, 120V Track Head, Square, Black Finish (TH313)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte Black, 36 Deg. Beam (TH474)
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L35W)
- Nuvo Track Lighting Fixtures