Shop All Post Lighting
Nuvo
55 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze
Mfr # 65/891
Zoro # G410018944
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Width 17.91 in
- Lamp Type Integrated LED
- Color Warm White to Natural Light
- Indoor/Outdoor Usage Outdoor Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/891
- Zoro # G410018944
- UPC # 45923608568
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 17.91 in |
Length | 17.91 in |
Depth | 20.59 in |
Description
SATCO NUVO's 65-891 LED Adjustable Post Top Exterior fixture offers a sleek, contemporary design ideal for general lighting environments requiring a highly efficient architectural light source with precise control. Color selectable choices include 3000K/ 4000K/ 5000K with 55W and 120V-347V input voltage options. This high performance luminaire is Dark Sky friendly and IP65 rated making it the perfect choice for commercial pathways, parks, campuses and other outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Magnetic Compact Fluorescent Ballast, CC579TP (CC579TP)
- WESTEK GRY LED Track Light (LPL704RC)
- WESTINGHOUSE Bulb T3 5000-Lumen Hal (0497600)
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- Nuvo Post Lighting