Shop All Vanity Lights
Nuvo
5 Light 30 in. Vanity Strip Polished Chrome
Mfr # SF77-196
Zoro # G3405147
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-1/4"
- Width 30"
- Housing Finish Polished Chrome
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77-196
- Zoro # G3405147
- UPC # 45923771965
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4-1/4" |
Width | 30" |
Details
Housing Finish | Polished Chrome |
Lamp Type | incandescent |
Mounting | Wall |
Number of Lights | 5 |
Light Type | Type G Bulb Medium Base 100W Max. |
Style | Traditional |
Collection | No |
Description
Wall Fixture,5L,30",Vanity,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Cool White LED Filament Appliance Bulb (LED-FL60-CL-C)
- CELEBRATIONS Incandescent Mini Multicolored 100 ct String Christmas Lights 20.625 ft. (4001-71)
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 6000 lm (CPANL 2X4 ALO6 SWW7 M2)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-2)
- NUVO Surrey 3 Light Vanity Fixture Frosted Glass Brushed Nickel (60-4143)
- NUVO Laguna 1 Light Vanity White Glass Forest Bronze (60-5921)
- NUVO Empire 3 Light 21 in. Vanity Frosted White Glass Brushed Nic (60-3266)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- EUROFASE Shaw Contemporary LED Chandelier, 1-Light, 3200 Lumens, Clear/Chrome (35655-015)
- Nuvo Vanity Lights