Shop All Flushmount Lights
Nuvo
5 Inch LED Flush Mount Fixture, Disk Light, Round, 11 Watt, 3000K, White Finish, 12PK
Mfr # 62/1751
Zoro # G508455781
product price: $197.99
/pk 12, $16.50/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush
- Housing Finish White
- Lamp Type Integrated LED
- Voltage 120V
- Height 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1751
- Zoro # G508455781
- UPC # 45923627101
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 0.71 in |
Diameter | 5.31 in |
Details
Mounting | Flush |
Housing Finish | White |
Lamp Type | Integrated LED |
Voltage | 120V |
Watts | 11 |
Dimmable | Yes |
Finish | Frosted |
Item | Flush |
Fixture Lens Material | Polycarbonate |
Fixture Shape | Round |
Includes | E26 adaptor |
Lighting Technology | LED |
Housing Material | Polycarbonate (PC) |
IP Rating | Wet |
Description
Nuvo's 62-1751 5-inch LED Surface Mount Downlight is the contractor's choice for residential, multi-family, and commercial applications. Perfect for residential and commercial applications, this dimmable downlight illuminates kitchens, bathrooms, hallways, and offices at 3000K CCT. Unique to traditional surface mount downlights, this fixture offers the option to be mounted in most standard 3 and 4-inch junction boxes or retrofit 4-inch recessed cans.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 1500t3q/cl 240v replacement light bulb lamp (1500T3Q/CL 240V OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Pl13 replacement light bulb lamp (PL13 LIGHT BULB / LAMP)
- ILC Replacement for Ushio Cf26te/827 replacement light bulb lamp (CF26TE/827 USHIO)
- ERICSON HNDLMP-100W 25FT CRD w/INSUL GRD SW (7425-SI)
- NUVO 7 Inch LED Flush Mount Fixture, Disk Light, Round, 16 Watt, 3000K, White Finish, 6PK (62/1752)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- NUVO 2-Light 60W Incandescent Basic Fixture, Mahogany Bronze Finish (60-2645)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- NUVO 1-Light 50W Incandescent Basic Fixture, White Finish (SF76-418)
- NUVO Fixture, Flush, LED, 18W, 120V, Black, D (62/468)
- QUICKWAY IMPORTS White Plastic 6 in Round LED Ceiling Light Fixture for Entryway, Office, Outdoor, 6500K Daylight 20W (QI004032)
- Nuvo Flushmount Lights