Shop All Vanity Lights
Nuvo
4 Light Sherwood Pendant Iron Black Brushed Nickel Accents F
Mfr # 60-6125
Zoro # G3395940
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27-1/8"
- Housing Finish Iron Black with Brushed Nickel Accents
- Lamp Type incandescent
- Mounting Pendant
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-6125
- Zoro # G3395940
- UPC # 45923661259
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 27-1/8" |
Width | 25-7/8" |
Details
Housing Finish | Iron Black with Brushed Nickel Accents |
Lamp Type | incandescent |
Mounting | Pendant |
Voltage | 120v |
Number of Lights | 4 |
Light Type | A19 Bulb, 240W Max. |
Fixture Series | Sherwood |
Collection | Sherwood |
Description
Pendant Fixture,4L,Black,Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse F13tt/27 replacement light bulb lamp (F13TT/27 WESTINGHOUSE)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 3500K (WL4 20L EZ1 LP835 N100 NES7 DIM10)
- ILC Replacement for Universal 446lslhtcp (446LSLHTCP UNIVERSAL)
- ILC Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp (60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- NUVO Grill Double LED Wall Sconce Polished Nickel Finish Polished (62-872)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- ACCESS LIGHTING Restore, LED Vanity, Antique Brushed Brass Finish, Opal Glass (62611LEDD-ABB/OPL)
- Nuvo Vanity Lights