Shop All LED Bay Lights
Nuvo
4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel
Mfr # 62/1582
Zoro # G304841245
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000K/4000K/5000K
- Standards cETLus - Listed
- Beam Angle 90
- Length 4.67
- Dimmable Yes - Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1582
- Zoro # G304841245
- UPC # 45923626982
- Country of Origin China
- Category LED Bay Lights
Dimensions
Length | 4.67 |
Height | 1.31 |
Width | 4.67 |
Details
Lumens | 680-720 |
Color Temperature | 3000K/4000K/5000K |
Standards | cETLus - Listed |
Housing Color | Brushed Nickel |
Beam Angle | 90 |
Dimmable | Yes - Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
CRI | 90 |
Fixture Temp. Range | -20C (-4F) to a maximum of +40C (+104F) |
Watts | 9 |
Fixture Lens Material | Polycarbonate (PC) |
Voltage | 120 |
Housing Material | Aluminum |
Description
This easy-to-install, efficient LED surface mount fixture is perfect for many applications. Selectable color temperatures at 3000K, 4000K, or 5000K mean you will deliver superior light almost anywhere, including kitchens, baths, hallways, closets, and offices. NUVO's 62-1582 easily installs into 4-inch junction boxes and comes in a brushed nickel finish for all your lighting needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8453 Aluminum Surfboard Wall Cradle (3006.8453)
- ILC Replacement for Satco Cf42/spiral/6500k replacement light bulb lamp (CF42/SPIRAL/6500K SATCO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq (EL/mdT2 26W)
- PATLITE USA CORPORATION Patlite Industrial LED Machine Light, 300mm, Tempered Glass, Aluminum, DC24V (CLK3C-24AG-CD)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- NUVO LED Canopy Fixture - 100 Watt - CCT Selectable - Bronze Finish (65/632R1)
- NUVO Fixture, LED, Hi-Bay, 110W, 4000K, 15297L, 120V-277V, White (65/641)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- Nuvo LED Bay Lights