Shop All LED Bay Lights
Nuvo
4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze
Mfr # 62/1583
Zoro # G304841252
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000K/4000K/5000K
- Standards cETLus - Listed
- Beam Angle 90
- Fixture Lens Material Polycarbonate (PC)
- Width 4.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 62/1583
- Zoro # G304841252
- UPC # 45923626999
- Country of Origin China
- Category LED Bay Lights
Dimensions
Width | 4.67 |
Height | 1.31 |
Length | 4.67 |
Details
Lumens | 680-720 |
Color Temperature | 3000K/4000K/5000K |
Standards | cETLus - Listed |
Beam Angle | 90 |
Housing Color | Bronze |
Fixture Lens Material | Polycarbonate (PC) |
Fixture Temp. Range | -20C (-4F) to a maximum of +40C (+104F) |
Watts | 9 |
Housing Material | Aluminum |
Dimmable | Yes - Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
CRI | 90 |
Voltage | 120 |
Description
This easy-to-install, efficient LED surface mount fixture is perfect for many applications. Selectable color temperatures at 3000K, 4000K, or 5000K mean you will deliver superior light almost anywhere, including kitchens, baths, hallways, closets, and offices. NUVO's 62-1583 easily installs into 4-inch junction boxes and comes in a bronze finish for all your lighting needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- GE LAMPS GENERAL ELECTRIC 204 Watts, 2 Lamps, Electronic Ballast (GE296H0-MVPS-N)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL830/PLUS/ALTO)
- MAKITA 12V max CXT® LED Flashlight (ML103)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO LED Canopy Fixture - 100 Watt - CCT Selectable - Bronze Finish (65/632R1)
- Nuvo LED Bay Lights