Shop All LED Bay Lights
Nuvo
4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black
Mfr # 62/1584
Zoro # G804841240
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000K/4000K/5000K
- Standards cETLus - Listed
- Housing Material Aluminum
- Height 1.31
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1584
- Zoro # G804841240
- UPC # 45923627002
- Country of Origin China
- Category LED Bay Lights
Dimensions
Height | 1.31 |
Width | 4.67 |
Length | 4.67 |
Details
Lumens | 680-720 |
Color Temperature | 3000K/4000K/5000K |
Standards | cETLus - Listed |
Housing Material | Aluminum |
CRI | 90 |
Voltage | 120 |
Watts | 9 |
Beam Angle | 90 |
Housing Color | Black |
Fixture Lens Material | Polycarbonate (PC) |
Fixture Temp. Range | -20C (-4F) to a maximum of +40C (+104F) |
Dimmable | Yes - Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
Description
This easy-to-install, efficient LED surface mount fixture is perfect for many applications. Selectable color temperatures at 3000K, 4000K, or 5000K mean you will deliver superior light almost anywhere, including kitchens, baths, hallways, closets, and offices. NUVO's 62-1584 easily installs into 4-inch junction boxes and comes in a black finish for all your lighting needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 100a/rs/vs/br replacement light bulb lamp, 2PK (100A/RS/VS/BR PHILIPS)
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21248)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Blue (75486)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V (S3822)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- BEYOND LED TECHNOLOGY LED Flat Panel Cloud Design | 39 Watt | 5070 Lumens | 6000K | 100V-277V | 2'X2', 4PK (BPLED-2X2-39/D10/U/60/HL)
- Nuvo LED Bay Lights