Shop All Appliance Parts
Nuvo
4 ft. Vapor Proof Linear, CCT & Watt Select, IP65/IK08 0-10V Dim, 120V-347V
Mfr # 65/821R1
Zoro # G809907583
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.46 in
- Standards cETLus / RoHS / DLC / FCC / IP65 / IK08
- Weight 5.07 lb
- Color Gray
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 65/821R1
- Zoro # G809907583
- UPC # 45923650963
- Country of Origin China
- Category Appliance Parts
Dimensions
Length | 47.24 in |
Depth | 3.46 in |
Width | 4.92 in |
Details
Standards | cETLus / RoHS / DLC / FCC / IP65 / IK08 |
Weight | 5.07 lb |
Color | Gray |
Includes | Mounting hardware |
Material | Plastic /Polycarbonate |
Voltage | 120-347 |
For Use With | Indoor and Outdoor Lighting |
Beam Spread | 120 degrees |
Light Direction | Down |
Lamp Included | Yes |
Style | Utility |
Location Rating | Wet |
Lamp Base | Integrated LED |
Operating Temperature | -40°C (-40°F) to +45°C (+113°F) |
Installation | Wall/Ceiling |
Lamp Count | 1 |
Lens Finish | Opaque |
Surge Protection | Built-in surge protection - 2KV |
Dimmable | Yes |
Watts | 40/50/60W |
Description
SATCO's 65-821R1-wattage selectable, 4-foot vapor-proof fixture is a practical solution for interior and exterior lighting. Packed with improvements and features, this dimmable fixture is CCT and wattage selectable and wet location rated, with 2KV surge protection. Versatile and durable, this vapor-proof fixture delivers 50,000 hours of exceptional illumination. With a voltage range extending to up to 347V, this fixture is compliant with Canadian voltage standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO DISHWASHER Contac Aux C320Kg1 1 N/O Ch (P47-5517)
- HENNY PENNY Pump/Motor Assembly (69356)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Pearl Barley 30 oz. Resealable Pouches, PK4 (1070S304)
- COOPER-ATKINS Thermometer, Shelf , -20/80F (25HP01-1)
- NUVO 2 ft. 20W Vapor Proof Linear, CCT Select, IP65/IK08 0-10V Dim, 120V-347V (65/820R1)
- STANCO REFLECTOR PAN 6"" #501-6 (501-6)
- ALLIANCE DISPENSER MLD W/VALVES-CMML PK (685756P)
- ALLIANCE ASSY TRUNNION-50# W/NUTS (44036801P)
- ILC Replacement For WHIRLPOOL, W10169313 (W10169313)
- SAFE-T-ALERT Safe-T-Alert 70-742-P-R-BL-Professional LP/CO Alarm w Valve Control Kit-12V 70 Series Flush Mount (70-742-P-R-BL-KIT)
- ALLIANCE V BELT HF150-HF185 PKG (226/00124/00P)
- Nuvo Appliance Parts