Shop All Track Lighting Fixtures
Nuvo
4 ft., Track, White Finish
Mfr # TR120
Zoro # G3407238
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Lamp Voltage - Track Lighting Head 120V
- Fixture Type Indoor Lighting
- Finish White
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TR120
- Zoro # G3407238
- UPC # 45923421204
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height (In.) | 0.63 in |
Length (In.) | 48 in |
Width (In.) | 1.31 in |
Details
Number of Heads - Track Lighting | 1 |
Lamp Voltage - Track Lighting Head | 120V |
Fixture Type | Indoor Lighting |
Finish | White |
Material | Metal |
Standards | cETLus - Listed, Dry Location |
Description
Track Light Track,4 ft.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Henkel Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S HENKEL LOCTITE)
- ILC Replacement for Pestwest F15w/t8/quantum BL replacement light bulb lamp (F15W/T8/QUANTUM BL PESTWEST)
- ILC Replacement for Electrix 7310 replacement light bulb lamp (7310 ELECTRIX)
- LEVITON Plastic Medium Base Lampholder (01403-000)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Brushed Nickel Finish (TH301)
- NUVO 1-Light, R30, Track Head, Bullet Cylinder, Brushed Nickel Finish (TH306)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte White, 36 Deg. Beam (TH473)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish (TH280)
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- Nuvo Track Lighting Fixtures