Shop All Track Lighting Fixtures
Nuvo
4 ft., Track, Brushed Nickel Finish
Mfr # TR127
Zoro # G3407402
product price: $38.98
/ea
$38.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 1
- Lamp Voltage - Track Lighting Head 120V
- Fixture Type Indoor Lighting
- Finish Brushed Nickel
- Standards UL - Listed, Dry Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TR127
- Zoro # G3407402
- UPC # 045923421273
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Length (In.) | 48 in |
Height (In.) | 0.63 in |
Width (In.) | 1.31 in |
Details
Number of Heads - Track Lighting | 1 |
Lamp Voltage - Track Lighting Head | 120V |
Fixture Type | Indoor Lighting |
Finish | Brushed Nickel |
Standards | UL - Listed, Dry Location |
Material | Metal |
Description
Track Light Track,4 ft.,Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 4008321393845 replacement light bulb lamp (4008321393845 OSRAM SYLVANIA)
- EMI Headlamp, LED, Beam Distance 35/25m (204)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8453-001D)
- BOSTON HARBOR Fixture Bthrm Wall 1Lt/Otlt Pc (W39CH01LS-34473L)
- NUVO 3-Light, MR16, Round Back Track Kit, 4 foot Track, Line Voltage, Black (TK349)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish (TH280)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch Back , White finish (TK413)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- NUVO 1-Light, MR16, 120V Track Head, Round Back, Black Finish (TH316)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- NUVO 1-Light, 2 in., Track Head, Universal Holder, Brushed Nickel Finish (TH324)
- Nuvo Track Lighting Fixtures