Shop All LED Light Bulbs
Nuvo
4 ft. LED Tri-Proof Linear/Microwave Sensor CCT Watt Select IP65/IK08 120V-347V
Mfr # 65/833R1
Zoro # G309907571
original price:
$164.99
23% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Voltage 120-347
- Length 47.24 in
- Indoor/Outdoor Usage Indoor and Outdoor Lighting
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/833R1
- Zoro # G309907571
- UPC # 45923651304
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 47.24 in |
Width | 3.98 in |
Depth | 3.11 in |
Details
Dimmable | Yes |
Voltage | 120-347 |
Watts | 40/50/60W |
Indoor/Outdoor Usage | Indoor and Outdoor Lighting |
Includes | Mounting hardware |
Standards | cETLus / RoHS / DLC / FCC / IP65 / IK08 |
Bulb Operating Temp. Range | -40°C (-40°F) to +45°C (+113°F) |
Housing Material | Plastic /Polycarbonate |
Bulb Beam Angle | 115 degrees |
Color | White and Gray |
Surge Protection | Built-in surge protection - 2KV |
Style | Utility |
Lamp Count | 1 |
Lamp Included | Yes |
Installation | Wall/Ceiling |
Lens Finish | Opaque |
Light Direction | Down |
Lamp Base | Integrated LED |
Sensor | Integrated Microwave Sensor |
Location Rating | Wet |
Description
SATCO's 65-833R1-wattage selectable, 4-foot Tri-Proof fixture is a practical solution for interior and exterior lighting. Packed with improvements and features, this linear fixture is CCT and wattage selectable and wet location rated, with 2KV surge protection and an integrated microwave sensor. Versatile and durable, this linear Tri-Proof fixture delivers 50,000 hours of exceptional illumination. With a voltage range extending to up to 347V, this fixture is compliant with Canadian voltage standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8309)
- SELKIRK WALL BRACKET 3"" (243520)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- NUVO LED Floodlight / BP Photocell - CCT Select 3/4/5K Watt Adjust 100/125/150W Color/PowerQuick Bronze (65/543)
- NUVO LED Floodlight / BP Photocell - CCT Select 3/4/5K Watt Adjust 45/60/80W - Color/PowerQuick Bronze (65/542)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-840/MF11/G 10/1)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-840-DX2 25PK (KT-LED25T8-48G-840-DX2)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU10 Base 12-Pack (LR21500-12PK)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31604-4PC)
- FEIT ELECTRIC LED PAR38 E26 BLUE 40W (PAR38B10KLEDBX)
- Nuvo LED Light Bulbs