Shop All Post Lighting
Nuvo
35 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze
Mfr # 65/890
Zoro # G610018942
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Watts 35
- Lamp Type Integrated LED
- Indoor/Outdoor Usage Outdoor Lighting
- Color Warm White to Natural Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/890
- Zoro # G610018942
- UPC # 45923608551
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 17.91 in |
Width | 17.91 in |
Depth | 20.59 in |
Description
SATCO NUVO's 65-890 LED Adjustable Post Top Exterior fixture offers a sleek, contemporary design ideal for general lighting environments requiring a highly efficient architectural light source with precise control. Color selectable choices include 3000K/ 4000K/ 5000K with 35W and 120V-347V input voltage options. This high performance luminaire is Dark Sky friendly and IP65 rated making it the perfect choice for commercial pathways, parks, campuses and other outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-CA-EU)
- LEDLENSER Ledlenser Li-ion battery for MH7/MH8 (500987)
- FEIT ELECTRIC LED Bulb, Linear, T10 Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable, Clear (BPT1040/927CA)
- SUREFIRE Red Dual Spectrum Aviator Flashlight, 123A, 20lm (AVIATOR-RD)
- NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- NUVO 75 Watt Adjustable Post Top LED Fixture, CCT Selectable, 120-347 Volt, Bronze (65/892)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- NUVO Stillwell Outdoor Small Wall Lantern 1 Light Matte Black Finish (60/5959)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - White (41981)
- Nuvo Post Lighting