Shop All LED Under Cabinet Lighting
Nuvo
34Inch LED SMART, Starfish RGB and Tunable White Under Cabinet Light, White Finish
Mfr # 63/555
Zoro # G307352465
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Standards FCC; RoHS; cETLus; IK08; IP20; Title 24
- Material Aluminum
- Rated Life 25000 hrs
- Features Built-in surge protection - 2KV; CCT Selectable; SMART Enabled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 63/555
- Zoro # G307352465
- UPC # 45923635557
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 3.54 in |
Height | 1 in |
Length | 34 in |
Details
Finish | White |
Standards | FCC; RoHS; cETLus; IK08; IP20; Title 24 |
Material | Aluminum |
Rated Life | 25000 hrs |
Features | Built-in surge protection - 2KV; CCT Selectable; SMART Enabled |
IP Rating | IP20 |
CRI | 90 |
Temp. Range | -20 to 45°C |
Lumens | 1180-1420 lm |
Dimmable | Yes |
Item - Under Cabinet Lights | Under Cabinet LED Strip |
Voltage | 120 V |
Location | Dry |
Beam Angle | 110 degrees |
Style | Utility |
Amps | 0.167 A |
Lens Material | Polycarbonate (PC) |
Indoor / Outdoor | Indoor |
Incandescent Equivalent | 100 W |
Description
SATCO NUVO CounterQUICK Under Cabinet Fixtures were developed with a simple purpose design a highquality under cabinet lighting solution that is easy to install Now with smart WiFi technology, CounterQUICK has become a part of the STARFISH Smart Home Family The 63555 measures 34 inches at only 20 watts with 1500 lumens and has fully enabled WiFi built in so you can control all of your smart lighting with our simpletouse Starfish app Change the colors and temperature to add style and ambiance to any occasion Build a scene to accommodate special events, or use the tunable white option to adjust illumination from warm and cozy to cool and taskdriven The Starfish app provides other conveniently accessible additional features such as remote access with dimming capabilities, timers to set routines, and voice control Enlighten your life with Satco Lighting and our new Starfishenabled undercabinet fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- ILC Replacement for Philips 90par38/hal/sp12/ll 120v replacement light bulb lamp (90PAR38/HAL/SP12/LL 120V PHILIPS)
- UNION PRODUCTS Pink Flamingos 2 Pack (62360)
- ILC Replacement for Eiko Sp85/41/med Coil-twist-spiral replacement light bulb lamp (SP85/41/MED COIL-TWIST-SPIRAL EIKO)
- NUVO 20 Watt - 34 Inch LED White Under Cabinet Light - CCT Selectable (63/505)
- NUVO 22Inch LED SMART, Starfish RGB and Tunable White Under Cabinet Light, White Finish (63/553)
- PROGRESS LIGHTING LED Undercabinet (P700001-028-30)
- WESTEK Westek 3002914 12 in. Amertac White Plug-In LED Undercabinet Light; 3000 Lumens (3002914)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- RADIONIC HI-TECH LEDUnderCabFixtr, 12in, Plg/Direct, 420lm (UC12-3K-HL-D)
- MAXIM LIGHTING CounterMax 120V Slim 18 LED UC White Tunable (88952BZ)
- Nuvo LED Under Cabinet Lighting