Shop All Track Lighting Fixtures
Nuvo
3-Light, MR16, Round Back Track Kit, 4 foot Track, Line Voltage, White
Mfr # TK348
Zoro # G3406833
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 3
- Lighting Technology Halogen
- Lamp Voltage - Track Lighting Head 120V
- Includes (1) Four foot track, (3) Track lighting heads, (1) Floating power feed canopy kit, All necessary mounting hardware
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TK348
- Zoro # G3406833
- UPC # 45923433481
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 6-1/2 in |
Height (In.) | 2.75 in |
Length (In.) | 4.13 in |
Width (In.) | 2.75 in |
Details
Number of Heads - Track Lighting | 3 |
Lighting Technology | Halogen |
Lamp Voltage - Track Lighting Head | 120V |
Includes | (1) Four foot track, (3) Track lighting heads, (1) Floating power feed canopy kit, All necessary mounting hardware |
Finish | White |
Fixture Type | Indoor Lighting |
Lamp Base | Bi Pin GU10 |
Dimmable | Lamp Dependent |
Standards | cETLus - Listed, Dry Location |
Material | Glass / Metal |
Lamp Type | MR16 |
Description
Track Light Kit,3L,MR16,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Philips, F40T12/Cw/Supreme/Alto (F40T12/CW/SUPREME/ALTO)
- SYLVANIA LED, 7 W, MR16, 2-Pin (GU5.3) (41379)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985W)
- SATCO 22W T5 LED Light Bulb - GX32d-2 Base - Gloss White Finish (S6020)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch Back , White finish (TK413)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, Black Finish (TH280)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte White, 24 Deg. Beam (TH401)
- NUVO 1-Light, MR16, 120V Track Head, Gimbal Ring, White Finish (TH321)
- NUVO 1-Light, MR16, 120V Track Head, Round Back, Black Finish (TH316)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- Nuvo Track Lighting Fixtures