Shop All Track Lighting Fixtures
Nuvo
3-Light, MR16, Round Back Track Kit, 4 foot Track, Line Voltage, Brushed Nickel
Mfr # TK354
Zoro # G3407122
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Heads - Track Lighting 3
- Lighting Technology Halogen
- Lamp Voltage - Track Lighting Head 120V
- Finish Brushed Nickel
- Fixture Type Indoor Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # TK354
- Zoro # G3407122
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Depth | 6-1/2 in |
Height (In.) | 2.75 in |
Length (In.) | 4.13 in |
Width (In.) | 2.75 in |
Details
Number of Heads - Track Lighting | 3 |
Lighting Technology | Halogen |
Lamp Voltage - Track Lighting Head | 120V |
Finish | Brushed Nickel |
Fixture Type | Indoor Lighting |
Lamp Base | Bi Pin GU10 |
Dimmable | Lamp Dependent |
Lamp Type | MR16 |
Standards | cETLus - Listed, Dry Location |
Material | Metal |
Description
3-Light, MR16, Round Back Track Kit, 4 foot Track, Line Voltage, Brushed Nickel
- •Accepts three 50-watt bi-pin MR16 base bulb or LED equivalent
- •Steel construction
- •Brushed nickel finish
- •Dimensions: 2.75 inch H x 2.75 inch W x 4.13 inch L x 6.5 inch ext
- •Dry location rated
- •1 Year Warranty
- •Easy to install with included instructions and mounting hardware
- •Dimmable: Lamp Dependent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 36 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F35/DIM 12V 10/1FB)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 4-Pack (LR23043-4PK)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW-HTR)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL850/6/ALTO)
- NUVO 3-Light, MR16, Round Back Track Kit, 4 foot Track, Line Voltage, Black (TK349)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte White, 36 Deg. Beam (TH473)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- NUVO 6 ft., Track, Black Finish (TR125)
- NUVO 1-Light, R20, Track Head, Straight Cylinder, Russet Bronze Finish (TH343)
- NUVO 4 ft., Track, Black Finish (TR121)
- CANARM Ceiling/Wall Light, 2 Light, 50W, 8-1/4"x7" (ICW622A02ORB10)
- Nuvo Track Lighting Fixtures