Shop All Semi-Flushmount Lights
Nuvo
3-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish
Mfr # 60-3246
Zoro # G3385860
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Indoor/Outdoor Indoor
- Watts 60W
- Bulb Base Medium
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3246
- Zoro # G3385860
- UPC # 45923632464
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 15-1/2 in |
Outside Diameter | 15-1/4 in |
Details
Finish | Brushed Nickel |
Indoor/Outdoor | Indoor |
Watts | 60W |
Bulb Base | Medium |
Voltage | 120V |
Location Rating | Dry |
Lamp Type | Incandescent |
Bulb Type | A19 |
Number of Bulbs | 3 |
Material | Glass / Metal |
Includes | Mounting Hardware |
Standards | cULus |
Description
Semi Flush Fixture,3L,15",Brush Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDGAME INNOVATIONS High Intensity Varmint Light (WI83625)
- ILC Replacement for Eiko Q300t3/cl/220v replacement light bulb lamp 2 Pack (Q300T3/CL/220V EIKO)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488W)
- HORIZON TOOL U-Joint Puller Auto/Light Truck (905)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO Fixture Led Flush 11In White (62/746)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Medium (QI004236.M)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- Nuvo Semi-Flushmount Lights