Shop All Flushmount Lights
Nuvo
3-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish
Mfr # 60-3263
Zoro # G3385818
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Voltage 120V
- Height 6 in
- Watts 60W
- Dimmable Lamp Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3263
- Zoro # G3385818
- UPC # 45923632631
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 6 in |
Diameter | 15.25 in |
Details
Lamp Type | A19 |
Voltage | 120V |
Watts | 60W |
Dimmable | Lamp Dependent |
Finish | Brushed Nickel |
Standards | cULus; Damp Rating |
Bulb Technology | Incandescent |
Includes | Mounting hardware |
Housing Material | Steel |
Lamp Included | No |
Number of Light Bulbs Required | 3 |
Indoor/Outdoor | Indoor |
Bulb Base | Medium |
Description
Flush Fixture,3L,15",Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tapered Metal Baffle, 6102 (6102BB)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- MILWAUKEE TOOL M18, Portable 18V Led Flood Light - 1100 Lumens (2361-20)
- PROSKIT Handheld LED Light Magnifier (MA-023)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- NUVO 7 Inch LED Flush Mount Fixture, Disk Light, Round, 16 Watt, 3000K, White Finish, 6PK (62/1752)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- NUVO 2-Light 60W Incandescent Flush Fixture, White Finish (60-6113)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- NUVO 11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1214)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- Nuvo Flushmount Lights