Shop All LED Bay Lights
Nuvo
240 Watt UFO LED High Bay - 4000K - 33360 Lumens - 120-277 Volt - Black Finish
Mfr # 65/787R2
Zoro # G010877675
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 33360L
- Fixture Voltage 120-277
- Standards DLC ; FCC ; RoHS ; cULus ; IP65 ; IK08 ; NSF
- Dimmable Yes
- Height 8.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 65/787R2
- Zoro # G010877675
- UPC # 45923648113
- Country of Origin Viet Nam
- Category LED Bay Lights
Dimensions
Height | 8.11 in |
Outside Dia. | 13.39 in |
Details
Lumens | 33360L |
Fixture Voltage | 120-277 |
Color Temperature | 4000K |
Standards | DLC ; FCC ; RoHS ; cULus ; IP65 ; IK08 ; NSF |
Dimmable | Yes |
CRI | 80 |
Watts | 240W |
Housing Material | Die-cast Aluminum |
Rated Life | 50000 |
Temp. Range | -40C (-40F) to +50C (+122F) |
Fixture Lens Material | Polycarbonate (PC) |
Finish | Black |
Style | Utility |
Incandescent Equivalent | 2000W |
Indoor/Outdoor Usage | Indoor |
Amps | 2.00-0.866A |
Surge Protection | Built-in surge protection - 6KV |
Location Rating | Wet |
Description
SATCO NUVO's 65-787R2 240-watt, 4000K, black UFO LED High Bay offers superior value and meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, 6KV surge protection, is wet location rated, and is also DLC Premium 5.1 listed.
- •Integrated Sensor Port
- •IP65
- •6KV Surge Protection
- •6-Foot Whip
- •90 degree Beam Angle
- •5 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 90-040 Canopy Kit with Convenience Outlet - Black Finish (90/040)
- WESTINGHOUSE Bulb Ceiling Fan Int 40W (03936)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- ILC Replacement for Damar Fc9t5/841 22 Watt replacement light bulb lamp (FC9T5/841 22 WATT DAMAR)
- NUVO LED Canopy Fixture - 75 Watt - CCT Selectable - Bronze Finish (65/630R1)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 4000K - Black Finish - 120 Volt (65/964)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- NUVO 150 Watt UFO LED High Bay - 4000K - 20850 Lumens - 120-277 Volt - Black Finish (65/783R2)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 11652 lm (IBE 12LM MVOLT 50K)
- Nuvo LED Bay Lights