Shop All Semi-Flushmount Lights
Nuvo
2-Light 60W Incandescent Semi Flush Fixture, Mahogany Bronze Finish
Mfr # 60-3148
Zoro # G3385142
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mahogany Bronze
- Indoor/Outdoor Indoor
- Number of Light Bulbs Required 2
- Standards cULus
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-3148
- Zoro # G3385142
- UPC # 45923631481
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 12 in |
Outside Diameter | 11.38 in |
Details
Item | Semi Flush |
Finish | Mahogany Bronze |
Indoor/Outdoor | Indoor |
Number of Light Bulbs Required | 2 |
Standards | cULus |
Mounting | Ceiling |
Bulb Type | Incandescent |
LED Total Watts | 60 |
Environment | Dry |
Product Design | Transitional |
Base Material | Glass / Metal |
Lamp Type | Medium |
Includes | Mounting Hardware |
Voltage | 120V |
Watts | 60W |
Description
Semi Flush Fixture,2L,11",Frost Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek 1130-12R (1130-12R)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 40K 1800L (S11976)
- KOHLER Glass Shade (1040429)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO Fixture Led Flush 11In White (62/746)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track (P900012-009)
- Nuvo Semi-Flushmount Lights