Shop All Flushmount Lights
Nuvo
2-Light 60W Incandescent Flush Fixture, Polished Brass Finish
Mfr # 60-6016
Zoro # G3395478
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Voltage 120V
- Height 5.5 in
- Watts 60W
- Dimmable Lamp Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-6016
- Zoro # G3395478
- UPC # 45923660160
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 5.5 in |
Diameter | 13.25 in |
Details
Lamp Type | A19 |
Voltage | 120V |
Watts | 60W |
Dimmable | Lamp Dependent |
Finish | Polished Brass |
Bulb Technology | Incandescent |
Housing Material | Steel |
Standards | cETLus - Listed; Damp Rating |
Includes | Mounting hardware |
Lamp Included | No |
Number of Light Bulbs Required | 2 |
Bulb Base | Medium |
Indoor/Outdoor | Indoor |
Description
Flush Fixture,2L,13",Clear Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Uwx-15-5, 250lm - 10,000 Hours replacement light bulb lamp (UWX-15-5, 250LM - 10,000 HOURS USHIO)
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU/4K)
- LUMAPRO LUMAPRO 11W, S14 Incandescent Light Bulb (11S14 TR 130V)
- NUVO 1-Light 60W Incandescent Basic Fixture, White Finish (60-712)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- NUVO Colony 1-Light Small Flush Mount - Matte Black with Burnished Brass (60/7491)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- Nuvo Flushmount Lights