Shop All Flushmount Lights
Nuvo
2-Light 60W Incandescent Flush Fixture, Mahogany Bronze / Champagne Finish
Mfr # 60-1255
Zoro # G3382178
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type A19
- Voltage 120V
- Height 4.88 in
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60-1255
- Zoro # G3382178
- UPC # 45923612558
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4.88 in |
Diameter | 11.38 in |
Description
Flush Fixture,2L,11",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, General Service (S3811)
- COOPER LIGHTING WALL PACK 1200L3500K BRZ (WP1135LPC)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- NUVO 1 Light 6 in. Ceiling Fixture White Ball Polished Brass (SF77-108)
- NUVO 19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic (62/1218)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1095)
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- Nuvo Flushmount Lights