Shop All Flushmount Lights
Nuvo
2-Light 60W Incandescent Basic Fixture, Mahogany Bronze Finish
Mfr # 60-2645
Zoro # G3384208
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type A19
- Voltage 120V
- Height 6 in
- Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # 60-2645
- Zoro # G3384208
- UPC # 45923626456
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 6 in |
Diameter | 12 in |
Description
Flush Fixt,Mushroom,1L,10",Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 25gc/w replacement light bulb lamp, 2PK (25GC/W GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips F14t5/830/alto replacement light bulb lamp (F14T5/830/ALTO PHILIPS)
- STREAMLIGHT PROTAC 2AAA FLASHLIGHT (SR88039)
- JANDORF CANOPY KIT 5"" BLANK WHT (60218)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- NUVO 7 Inch LED Flush Mount Fixture, Disk Light, Round, 16 Watt, 3000K, White Finish, 6PK (62/1752)
- NUVO 5 Inch LED Flush Mount Fixture, Disk Light, Round, 11 Watt, 3000K, White Finish, 12PK (62/1751)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- NUVO 2-Light 60W Incandescent Flush Fixture, White Finish (60-6113)
- Nuvo Flushmount Lights