Shop All Outdoor Wall Lights
Nuvo
2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish
Mfr # SF77-488
Zoro # G3405083
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 15 in
- Length 8 in
- Light Technology Incandescent
- Watts 150W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77-488
- Zoro # G3405083
- UPC # 45923774881
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 15 in |
Length | 8 in |
Details
Voltage | 120V |
Light Technology | Incandescent |
Watts | 150W |
Finish | White |
Housing Material | Die-Cast Aluminum / Glass |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Base | Medium |
Application | Outdoor Lighting |
Lamp Shape | PAR38 |
Number of Bulbs | 2 |
Description
Outdoor Wall Fixture,2L,15"PAR38,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4W PS52 LED Light Bulb - Medium Base - Clear Finish (S22433)
- LUMAPRO LUMAPRO 73 to 74 Watts, 1 or 2 Lamps, Electronic Ballast (4KGE4)
- ILC Replacement for Light Bulb / Lamp F40cw/ew/alto-shs replacement light bulb lamp (F40CW/EW/ALTO-SHS LIGHT BULB / LAMP)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- NUVO Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass (60-887)
- NUVO Add On Motion Sensor White Finish (SF76-500)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-888)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Bronzotic Finish (SF77-138)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1513-BL-CL)
- Nuvo Outdoor Wall Lights