Shop All Outdoor Wall Lights
Nuvo
2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Gray Finish
Mfr # SF77-703
Zoro # G3405488
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 15 in
- Length 8 in
- Light Technology Halogen
- Watts 150W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF77-703
- Zoro # G3405488
- UPC # 45923777035
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 15 in |
Length | 8 in |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 150W |
Finish | Gray |
Standards | cULus, Wet Location Listed |
Housing Material | Metal |
Lamp Included | No |
Number of Bulbs | 2 |
Lamp Shape | PAR38 |
Lamp Base | Medium |
Application | Outdoor Lighting |
Description
Satco's 60-529 1 light, 13 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this oval Bulk Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite® F17T8/SP841 17W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White (30125-SU)
- SATCO 4.5 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21250)
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- FEIT ELECTRIC LED PAR38 E26 BW 90W 2PK (PAR38DM/930CA/2)
- NUVO Drexel 1-Light Outdoor Post Fixture with Frosted Seed Glass (60-5605)
- NUVO 1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass (60-641)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - White Finish (SF77-531)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- Nuvo Outdoor Wall Lights