Shop All Outdoor Wall Lights
Nuvo
2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish
Mfr # SF76-530
Zoro # G3403939
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 5 in
- Length 9.5 in
- Light Technology Halogen
- Watts 150W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # SF76-530
- Zoro # G3403939
- UPC # 045923765308
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 5 in |
Length | 9.5 in |
Dia. (In.) | 14 in |
Width (in.) | 14 |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 150W |
Finish | White |
Standards | cETLus, Wet Location Listed |
Housing Material | Die-Cast Aluminum / Glass |
Lamp Type | Halogen |
Fixture Wattage | 150 |
Fixture Type | Flood Light |
Lamp Included | No |
Number of Light Bulbs Required | 2 |
Environment | Wet |
Base Type | Medium |
Extension (in.) | 9.5 |
Indoor/Outdoor | Outdoor |
Application | Outdoor Lighting |
Lamp Shape | PAR38 |
Description
Outdoor fixtures are a staple for elevating a home's exterior and the 60-3458 onion-style nautical wall lantern delivers! With a classic, clear glass seeded globe adding an age-old touch, it provides maximum light to the dimmest of areas. Crafted in die-cast aluminum and finished in a durable, powder-coated old bronze finish that is sure to stand up for years to come. Bring some life to a dull garage or flank a sliding door to invite guests in from the out-of-doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Battery Recycle Kit, 7-17/32" D x 9" W (SUPPLY-150)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/835)
- WALDMANN Task Light, Articulating, 30 W, Silver (113736000-00809773)
- ILC Replacement for Damar 8402h4 (554) QTZ Frnt Flange (8402H4 (554) QTZ FRNT FLANGE DAMAR)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-4903)
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-622)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-683)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- NUVO 1-Light - 10in. - Round Cage Wall Fixture - Polysynthetic Body & Lens - White Finish (SF77-861)
- NUVO Briton 1-Light 14 in. Post Lantern with Clear Glass (60-546)
- PROGRESS LIGHTING Barlowe Collection Antique Bronze One-Light Large Wall Lantern (P560158-020)
- Nuvo Outdoor Wall Lights