Shop All Outdoor Wall Lights
Nuvo
2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis
Mfr # SF76-531
Zoro # G3404097
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 5 in
- Length 9.5 in
- Light Technology Halogen
- Watts 150W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # SF76-531
- Zoro # G3404097
- UPC # 045923765315
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 5 in |
Length | 9.5 in |
Dia. (In.) | 14 in |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 150W |
Finish | Bronze |
Housing Material | Glass / Metal |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Lamp Shape | PAR38 |
Number of Bulbs | 2 |
Application | Outdoor Lighting |
Lamp Base | Medium |
Description
Outdoor Wall Fixture,2L,PAR38,Occ Bnz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A21 150W Dim ES (EA21-22W1000eh)
- ILC Replacement for Philips Pl-c 15mm/28w/27 replacement light bulb lamp (PL-C 15MM/28W/27 PHILIPS)
- ILC Replacement for Advance 71a5282 1 Pack (71A5282 ADVANCE)
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-530)
- NUVO 1-Light 9 in. Wall Lantern Hood Lantern with Satin Frosted Glass (60-641)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish (SF76-621)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4909)
- NUVO Willis LED Outdoor Small Wall with Antique White Glass (62-651)
- EVOLVE LCR23N2-BR Round Double Floodlight Holder Kit; Bronze (EV575428)
- Nuvo Outdoor Wall Lights