Shop All Outdoor Wall Lights
Nuvo
2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - White Finish
Mfr # SF76-684
Zoro # G3404663
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 8.75 in
- Length 3.25 in
- Light Technology Halogen
- Watts 150W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo
- MFR # SF76-684
- Zoro # G3404663
- UPC # 045923766848
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.75 in |
Length | 3.25 in |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 150W |
Finish | White |
Housing Material | Aluminum |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Number of Bulbs | 2 |
Application | Outdoor Lighting |
Lamp Shape | PAR38 |
Lamp Base | Medium |
Description
Outdoor Wall Fixture,2L,PAR38,Fld Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (45811)
- SYLVANIA Compact Fluorescent 50Pk (CF13DS/841)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 5-Pack (LR24632-5PC)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-530)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Black Finish (SF77-140)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-531)
- NUVO Drexel 1-Light Outdoor Post Fixture with Frosted Seed Glass (60-5605)
- NUVO 1-Light 10 in. Oval Cage Bulk Head Die Cast Bulk Head (60-525)
- NUVO 1-Light 11 in. Oblong Round Bulk Head Die Cast Bulk Head (60-516)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- Nuvo Outdoor Wall Lights