Shop All Outdoor Wall Lights
Nuvo
2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish
Mfr # SF76-685
Zoro # G3404672
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 8.75 in
- Length 3.25 in
- Light Technology Halogen
- Watts 150W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # SF76-685
- Zoro # G3404672
- UPC # 045923766855
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.75 in |
Length | 3.25 in |
Details
Voltage | 120V |
Light Technology | Halogen |
Watts | 150W |
Finish | Bronze |
Housing Material | Aluminum |
Standards | cULus, Wet Location Listed |
Lamp Included | No |
Number of Bulbs | 2 |
Lamp Shape | PAR38 |
Application | Outdoor Lighting |
Lamp Base | Medium |
Description
Are you looking for classic, Americana-style, outdoor lighting for your home? Search no further, the Boxwood 60-3496 wall lantern delivers that and much more. A dome-cage houses beveled glass on all sides, providing superior illumination to showcase the textured black finish on the fixture body. The curled arm and inverted etched details add sophistication and drama to the already ideal design. Instantly transform your home's curb appeal with Boxwood, an elegant solution to exterior lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donsbulbs Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 DONSBULBS)
- ILC Replacement for Damar Bab/cg 20W 12V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 12V MR16 GU5.3 DAMAR)
- ILC Replacement for Athalon Ful18cw replacement light bulb lamp (FUL18CW ATHALON)
- LUMAPRO LUMAPRO 117 to 231 Watts 2, 3 or 4 Lamps, Electronic Ballast (4KGE7)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- NUVO Howell 2-Light Outdoor Flush Fixture with 60W Vintage Lamps Included Bronze with Copper Accents Fini (60-5834)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- DABMAR LIGHTING Wall Pack Fixture, DW1840, MT, Large (DW1840-MT)
- Nuvo Outdoor Wall Lights